80/20® 15 & 40 Series 4 Hole - Slotted Locking Zinc Hinge
Write a Review
|
Questions & Answers (0)
Product Description
The 4 hole - slotted locking zinc hinge is die-cast black powder-coated zinc with a stainless steel pin. It is a higher-strength hinge that is commonly used to connect doors and plastic panels to T-slot profiles. The hinge has slotted holes to support adjustments and a ratcheting clamp handle for locking the hinge in position. It also features slot tabs to assist with alignment.
PRICE
$35.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/8 |
| Width | 3-3/16 in |
| Height | 1-9/16 in |
Product Details
| Type | Hinge |
| Finish Type | Powder Coat |
| Material | Zinc |
| Series | 15, 40 |
| Manufacturers Part Number | 12086 |
| Brand | 80/20 Inc |