80/20® 15 & 40 Series 4 Hole - Horizontal Adjustment Plastic Hinge
Write a Review
|
Questions & Answers (0)
Product Description
The 4 hole - horizontal adjustable plastic hinge is made of fiberglass-reinforced black nylon with a stainless steel pin. It is commonly used to connect plastic panels and lightweight doors to T-slot profiles. It has horizontally slotted holes to support adjustments.
PRICE
$7.70
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-9/16 |
| Width | 1-9/16 in |
Product Details
| Type | Light Plastic Hinge |
| Material | Nylon PA Glass Fiber Reinforced |
| Series | 15, 40 |
| Manufacturers Part Number | 12254 |
| Brand | 80/20 Inc |