80/20® 15, 30 & 40 Series M4 Self Aligning Roll in T Nut
Write a Review
|
Questions & Answers (0)
Product Description
The self-aligning roll-in T-nut is a fastening option that loads either from the profile ends or side, which is helpful for applications where the ends are inaccessible. The projection on the T-nut aligns it in the T-slot for easy assembly. This fastening option provides infinite positioning along the T-slot
PRICE
$2.32
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5/8 |
| Width | 7/16 in |
| Height | 3/16 in |
| Thread | M4 X 0.7 in |
Product Details
| Type | Roll-in T-Nut |
| Finish Type | Zinc |
| Material | Steel |
| Series | 15, 30, 40 |
| Manufacturers Part Number | 13088 |
| Brand | 80/20 Inc |