- Works only with 80/20 Column Lift Systems
- Hardware to mount base plate to column leg is included in Column Lift System Kits
80/20® 15, 40 & 45 Series 200Mm X 60Mm Foot Plate For Lift System
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$48.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-7/8 |
| Width | 2-1/2 in |
| Height | 1/2 in |
| Dimension A | 7-7/8 |
| Dimension B | 7-1/16 |
Product Details
| Type | Foot Plate |
| Material | Aluminum |
| Series | 15, 40, 45 |
| Manufacturers Part Number | 50002 |
| Brand | 80/20 Inc |