80/20® 15, 40 & 45 Series Steel Floor Bracket
Write a Review
|
Questions & Answers (0)
Product Description
The steel floor bracket is zinc-plated and attaches directly to a T-slot profile with the suggested hardware (which can be found on the "Suggested Hardware" Tab). Use wedge anchors to mount the bracket directly to a concrete floor. The design of the steel floor bracket is compact, making it perfect in tight or smaller locations.
PRICE
$19.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-7/16 |
| Width | 1-9/16 in |
Product Details
| Type | Floor Bracket |
| Finish Type | Zinc |
| Material | Steel |
| Series | 15, 40, 45 |
| Manufacturers Part Number | 14010 |
| Brand | 80/20 Inc |