80/20® 45 Series Aluminum Floor Bracket
Write a Review
|
Questions & Answers (0)
Product Description
The aluminum floor bracket is a strong, die-cast option that attaches directly to a 45-series profile with the suggested hardware (which can be found on the "Suggested Hardware" tab). The slot tab enables easy alignment. This bracket is commonly used with wedge anchors to mount directly to a concrete floor.
PRICE
$18.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-7/8 |
| Height | 6-7/8 in |
Product Details
| Type | Blinder |
| Finish Type | Natural |
| Material | Aluminum |
| Series | 45 |
| Manufacturers Part Number | 12028 |
| Brand | 80/20 Inc |