80/20® 15, 40 Series Light Metal Hinge, Non-Detachable, Mounting Kit Inclusive
Write a Review
|
Questions & Answers (0)
Product Description
The lite panel hinge is made of steel with a black powder coat. It is a cost-effective option that is commonly used to mount plastic panel doors and lightweight T-slot profiles. The slotted holes allow for greater adjustability when positioning the hinge. It includes the bolt assembly to mount to a .250" (6mm) panel. The suggested hardware to mount to a T-slot profile can be found on the "Suggested Hardware" tab.
PRICE
$12.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 |
| Width | 1/16 in |
| Height | 2-1/2 in |
Product Details
| Type | Metal Hinge |
| Finish Type | Powder Coat |
| Material | Steel |
| Series | 15, 40 |
| Manufacturers Part Number | 12097 |
| Brand | 80/20 Inc |