80/20® 15, 40 Series Plastic Combi Hinge 40 x 40, Non-Detachable
Write a Review
|
Questions & Answers (0)
Product Description
The 4 hole - standard plastic hinge is made of fiberglass-reinforced black nylon with a stainless steel pin. It is commonly used to connect plastic panels and lightweight doors to T-slot profiles. Additional Information: The gap distance between profiles is .075" (1.90mm).
PRICE
$9.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-7/8 |
| Width | 3/8 in |
Product Details
| Type | Plastic Hinge |
| Material | Nylon PA Glass Fiber Reinforced |
| Series | 15, 40 |
| Manufacturers Part Number | 12125 |
| Brand | 80/20 Inc |