The rubber door seal is made of black EPDM rubber which provides flexibility, making it a longer-lasting option. It has a key pad that presses into a T-slot. The rubber door seal is available for 15 and 40 series and is sold by the foot or in 100 foot rolls. Important: A minimum door gap of .250" (6.35mm) is required when using the rubber door seal.
80/20® 15, 40 Series Rubber Door Seal
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$189.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 |
Product Details
| Type | Rubber Door Seal |
| Finish Type | Matte |
| Material | Thermoplastic Elastomer |
| Series | 15, 40 |
| Manufacturers Part Number | 2834 |
| Brand | 80/20 Inc |