80/20® 15, 40 Series T-slot Cover - Clear
Write a Review
|
Questions & Answers (0)
Product Description
16 S T-Slot Cover - Clear
PRICE
$5.70
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72-1/2 |
Product Details
| Type | T-Slot Cover |
| Finish Type | Matte |
| Material | PVC |
| Series | 15, 40 |
| Manufacturers Part Number | 2871 |
| Brand | 80/20 Inc |