80/20® 40 Series Box of Roll able T-Slot Cover
Write a Review
|
Questions & Answers (0)
Product Description
The rubber T-slot cover prevents dust and debris buildup, covers wires in the T-slot channel, and adds an extra layer of protection to applications. It rolls into the T-slot, making it easy to assemble.
PRICE
$159.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1'1/2 |
| Width | 3/8 in |
| Height | 3/8 in |
Product Details
| Type | T-Slot Cover |
| Material | Rubber |
| Series | 40 |
| Manufacturers Part Number | 40-2877 |
| Brand | 80/20 Inc |