Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3244428

MPN #: 1515-LS-BLACK-242

80/20® 15 Series 1-1/2 x 1-1/2" Aluminum T-Slotted Profile, 4 Open T-Slots, Lite Fractional

Product Description
1515-LS-Black is a 1-1/2" x 1-1/2" lite fractional 15 series square T-slot profile with four open T-slots, one on each 1-1/2" face. The profile is smooth, which makes it resistant to dirt and debris buildup while also being easy to clean. The 1515-LS-Black profile is compatible with all 15 series fasteners. This profile lends itself to clean room applications, guards, enclosures, or workstations. The four open T-slots enable access from any direction and are useful for mounting accessories.

PRICE
$255.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-1/2 in
Height1-1/2 in

Product Details

TypeT-Slotted Profile
Finish TypeAnodize
MaterialAluminum
Series15
Manufacturers Part Number1515-LS-BLACK-242
Brand80/20 Inc