80/20® 15 Series 1-1/2 x 1-1/2" Aluminum T-Slotted Profile, T-Slots, Ultra-Lite Fractional
Write a Review
|
Questions & Answers (0)
Product Description
1515-ULS-Black is a 1-1/2" x 1-1/2" ultra-lite fractional 15 series square T-slot profile with four open T-slots, one on each 1-1/2" face. The profile is smooth, which makes it resistant to dirt and debris buildup while also being easy to clean. The 1515-ULS-Black profile is compatible with all 15 series fasteners. This profile lends itself to clean room applications, guards, enclosures, or workstations. The four open T-slots enable access from any direction and are useful for mounting accessories.
PRICE
$235.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Height | 1-1/2 in |
Product Details
| Type | T-Slotted Profile |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 15 |
| Manufacturers Part Number | 1515-ULS-BLACK-242 |
| Brand | 80/20 Inc |