80/20 40 Series 1-9/16" x 3-1/8" Ultra Lite Six T-Slotted Extrusion Profile, 118-1/8"L Stock Bar
Write a Review
|
Questions & Answers (0)
Product Description
40-4080-UL is a 1-9/16"W x 3-1/8"H 40 series rectangular T-slot profile with six open T-slots, two on each 3-1/8"H face and one on each 1-9/16"W face. The profile is smooth, which makes it resistant to dirt and debris buildup while also being easy to clean. The 40-4080-UL profile is compatible with 40 series fasteners. It is the lightest in the 40-4080 profile family and the center cavity of the profile can be pressurized up to 1.034 N/mm2 (150 psi), lending itself to work spaces, machine guards, displays and panel mount racks.
PRICE
$209.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 118-1/8 |
| Width | 1-9/16 in |
| Height | 3-1/8 in |
| Weight | 0.1 lbs |
Product Details
| Type | T-Slotted Extrusion Profile |
| Color | Silver |
| Series | 40 Series |
| Finish Type | Anodize |
| Material | Aluminum |
| Description | Ultra Lite Six T-Slotted Extrusion Profile |
| Manufacturers Part Number | 40-4080-UL-3M |
| Grade | 6005A – T61 |
| Brand | 80/20 Inc |