80/20® 15 Series 1-1/2 x 1-1/2" Quarter Round T-Slotted Profile, 2 Open T-Slots, 120"L
Write a Review
|
Questions & Answers (0)
Product Description
1517-LS is a 1-1/2" x 1-1/2" lite fractional 15 series quarter round T-slot profile with a 1.123" radius curved back and two open T-slots, one on each of the 1-1/2" profile faces. The profile is smooth, which makes it resistant to dirt and debris buildup while also being easy to clean. The 1517-LS profile is compatible with 15 series fasteners. This profile lends itself to large workstations and displays because it provides an aesthetic appearance and panels or other support structures can be easily placed in the T-slots.
PRICE
$92.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 120 |
| Width | 1-1/2 in |
| Height | 1-1/2 in |
| Dimension B | 12.5 |
Product Details
| Type | T-Slotted Profile |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 15 |
| Manufacturers Part Number | 1517-LS-120 |
| Brand | 80/20 Inc |