Safco® Aberdeen Series 3 Shelf Quarter Round with 1 Fixed Shelf Mocha
Write a Review
|
Questions & Answers (0)
Product Description
Safco® Aberdeen Series 3 Shelf Quarter Round with 1 Fixed Shelf Mocha
Aberdeen Series bookcases come with adjustable shelves on 1 1/4" increments, and have a total adjustment of 5". The Bookcases contain corner mouse holes for vertical cable management. The back panel provides grommet holes for wall access.
Aberdeen Series bookcases come with adjustable shelves on 1 1/4" increments, and have a total adjustment of 5". The Bookcases contain corner mouse holes for vertical cable management. The back panel provides grommet holes for wall access.
PRICE
$769.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 15 in |
| Height | 39-1/8 in |
| Weight | 105 lbs |
Product Details
| Assembly Required | Yes |
| Type | Bookcase |
| Shelf Capacity | 75 lbs |
| Number of Adjustable Shelves | 1 |
| Color | Brown |
| Edge Type | Fluted |
| Edge Color Family | Mocha |
| Mobile or Stationary | Stationary |
| Number of Shelves | 3 |
| Material | Laminate |
| Number of Compartments | 3 |
| Package Quantity | 1 |
| Manufacturers Part Number | AB3S36LDC |
| Collection | Aberdeen |
| Brand | Safco |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | CARB Compliant |