80/20® 15 Series 1-1/2" x 3" T-Slotted Extrusion Profile Bar, 242"
Write a Review
|
Questions & Answers (0)
Product Description
1575 is a 1.50" x 0.75" fractional 15 series rectangular T-slot profile with one open T-slot on one 1.50" face. The profile is smooth, which makes it resistant to dirt and debris buildup while also being easy to clean. The 1575 profile is compatible with 15 series fasteners. It is a thinner profile that connects easily to flat surfaces and works well as a supporting structure or spacer for mounting accessories such as handles, door tracks, rails, valves or sensors
PRICE
$149.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 242 |
| Width | 3/4 in |
| Height | 1-1/2 in |
Product Details
| Type | T-Slotted Extrusion Profile |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 15 |
| Manufacturers Part Number | 1575-242 |
| Brand | 80/20 Inc |