80/20® 15 Series 1-1/2" x 4-1/2" 45° Two T-Slotted Extrusion Profile, 120"L Stock Bar
Write a Review
|
Questions & Answers (0)
Product Description
1547 is a 1-1/2"W x 1-1/2"H fractional 15 series 45 degree closed back T-slot profile with two open T-slots, one on each of the 1-1/2" profile faces. The profile has align-a-grooves to assist in alignment when connecting profiles. The 1547 profile is compatible with 15 series fasteners. This profile lends itself to workstations and displays because panels or other support structures can be easily placed in the T-slots.
PRICE
$99.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 120 |
| Width | 1-1/2 in |
| Height | 1-1/2 in |
| Weight | 0.1 lbs |
Product Details
| Type | T-Slotted Extrusion Profile |
| Color | Silver |
| Series | 15 Series |
| Finish Type | Anodize |
| Material | Aluminum |
| Description | 45 Degree Two T-Slotted Extrusion Profile |
| Manufacturers Part Number | 1547-120 |
| Grade | 6005A – T61 |
| Brand | 80/20 Inc |