80/20® 1" x 1" T-Slotted Extrusion Black Anodize Smooth Bar, 242"
Write a Review
|
Questions & Answers (0)
Product Description
1010-S-Black is a 1.00" x 1.00" fractional 10 series square T-slot profile with four open T-slots, one on each 1.00" face. The profile is smooth, which makes it resistant to dirt and debris buildup while also being easy to clean. The 1010-S-Black profile is compatible with all 10 series fasteners. The four open T-slots enable access from any direction and are useful for mounting accessories
PRICE
$145.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 242 |
| Width | 1 in |
| Height | 1 in |
Product Details
| Type | T-Slotted Extrusion Profile |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 10 |
| Manufacturers Part Number | 1010-S-BLACK-242 |
| Brand | 80/20 Inc |