80/20® 15 Series 1.5" Diameter Double Shaft Mounting Block, Black
Write a Review
|
Questions & Answers (0)
Product Description
The double shaft stanchion mounting block is commonly used with the aluminum tube profile to create two additional axes. Tubes connect parallel to the mounted base to form the stanchions. The block is aluminum, making it a strong and durable option. Clamp screws are included. Suggested hardware to mount the base to a T-slot can be found on the "Suggested Hardware" tab.
PRICE
$219.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-3/4 |
| Height | 2-1/2 in |
Product Details
| Type | Shaft Stanchion Mounting Block |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 15 |
| Manufacturers Part Number | 5900-BLACK |
| Brand | 80/20 Inc |