80/20® 15 Series 1.5" x 4.5" Gasket for Pressure Manifold Plate, Zinc Finish, Brown
Write a Review
|
Questions & Answers (0)
Product Description
The 5-hole rectangular gasket for pressure manifold is made of a cork and synthetic rubber combination used to prevent leakage. It is commonly used with manifold plates to completely seal a profile end or create a tight seal where a substance is released.
PRICE
$3.06
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 |
| Height | 4-1/2 in |
Product Details
| Type | 5-Hole Rectangular Gasket |
| Finish Type | Zinc |
| Material | CR-20 |
| Series | 15 |
| Manufacturers Part Number | 2133 |
| Brand | 80/20 Inc |