80/20® 15 Series Panel Gasket, Black
Write a Review
|
Questions & Answers (0)
Product Description
Standard panel gasket is made of high density black polyproylene and recesses in a T-slot from the top or end to secure plastic panels. It is recommended for panels that are .236" (6mm) thick. Tip: Use an edge radius machining service for easy insertion in the T-slot.
PRICE
$5.60
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72-1/2 |
Product Details
| Type | Panel Gasket |
| Finish Type | Anodize |
| Material | Polypropylene |
| Series | 15 |
| Manufacturers Part Number | 2120 |
| Brand | 80/20 Inc |