80/20® 15 Series 2" Diameter Single Shaft Base, Black
Write a Review
|
Questions & Answers (0)
Product Description
The single shaft stanchion base is commonly used with the aluminum tube profile to create an additional axis. The tube connects parallel to the mounted base, and there is a clearance channel for running wires or cables. The base is aluminum, making it a strong and durable option. Clamp screws are included. The suggested hardware to mount the base to a T-slot can be found on the "Suggested Hardware" tab.
PRICE
$265.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/16 |
| Height | 1/8 in |
Product Details
| Type | Shaft Stanchion Base |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 15 |
| Manufacturers Part Number | 5300-BLACK |
| Brand | 80/20 Inc |