80/20® 15 Series 2" Diameter Single Shaft Pre drilled Mounting Plate, Black
Write a Review
|
Questions & Answers (0)
Product Description
The single shaft pre-drilled stanchion mounting plate is commonly used with the aluminum tube profile to create an offset axis. The tube connects perpendicular to the mounted base to form the stanchion. The plate is aluminum, making it a strong and durable option. Clamp screws are included. The suggested hardware to mount the base to a T-slot can be found on the "Suggested Hardware" tab.
PRICE
$169.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-3/4 |
| Height | 1-15/16 in |
Product Details
| Type | Shaft Pre-Drilled Stanchion Mounting Plate |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 15 |
| Manufacturers Part Number | 5525-BLACK |
| Brand | 80/20 Inc |