- Directly mount to T-Slot with no base plate required
- Compatible with 80/20 T-Slot profile series 15, 30, 40, 45
- Max Load Capacity: 350 lbs
- Temperature Rating: -20° to 180° F
- Wheel Material: Polyurethane Tread on Polyolefin Core
- Wheel Style: 4" Diameter x 1.23" wide
- Wheel Durometer: 60 (+/-5) Shore D
- Bearing Type: Precision Ball Bearing
80/20® 15 Series 30, 40,& 45 4" Rigid T-Slot Mount Caster, Poly Wheel, 350 Cap, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$34.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/4 |
| Width | 1-9/16 in |
| Height | 5-1/16 in |
Product Details
| Type | Rigid Plate Caster |
| Finish Type | Anodize |
| Material | Polypropylene |
| Series | 15, 30, 40, 45 |
| Manufacturers Part Number | 2329 |
| Brand | 80/20 Inc |