2" Plastic Twin Wheel Caster W/ 3/8" Stem
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight Capacity | 70 lbs |
Product Details
| Manufacturers Part Number | TW10-3/8 |
| Finish | Black |
| Color | Black |
| Brand | Amko Displays |
Related Products
Martin Wheel Light Duty Plastic Wheel 715P-OF - 7 x 1.50 - 1-3/8" Offset Hub 1/2" Bore Diamond Tread
Martin Wheel Light Duty Plastic Wheel 715P-OF - 7X1.50 - 1-3/8" Offset Hub - 1/2" Bore - Diamond Tread This wheel is designed to be a quality, long-lasting product to provide you with the greatest amount of performance and satisfaction at a great value. This plastic light-duty wheel is a great replacement for general purpose use. These are ideal for many types of lawn furniture, carts, wagons, light-duty hand trucks, BBQ grills, trash containers, golf carts, rotary, mowers and toys. Complete tire AND wheel assembly. Hub Length: 1-3/8 inch Offset | Bore: 1/2-inch. Diamond style tire tread. ...
One-piece swivel caster horn construction, no welds Assures less failure, longer life Fewer swivel caster parts mean less chance of failure 3/4 inch king pin is orbit formed Unitized design provides longer life Swivel casters have hardened top plate and fork to assure longer wear life to both upper and lower ball raceways Swivel casters have a nylon grease seal ring on the upper ball raceway Keeps dirt out and retains a large grease reservoir Grey powder coat finish or zinc-plated finish available Meets ASMEB56 11-1 industry standards 4 x 4 1/2-inch top plate will fit into N22-QCP ...
Martin Wheel Light Duty Plastic Wheel 875P-OF - 8 x 1.75 - 1-3/8" Offset Hub 1/2" Bore Diamond Tread
Martin Wheel Light Duty Plastic Wheel 875P-OF - 8X1.75 - 1-3/8" Offset Hub - 1/2" Bore - Diamond Tread This wheel is designed to be a quality, long-lasting product to provide you with the greatest amount of performance and satisfaction at a great value. This plastic light-duty wheel is a great replacement for general purpose use. These are ideal for many types of lawn furniture, carts, wagons, light-duty hand trucks, BBQ grills, trash containers, golf carts, rotary, mowers and toys. Complete tire AND wheel assembly. Hub Length: 1-3/8 inch Offset | Bore: 1/2-inch. Diamond style tire tread. ...
Shepherd® Swivel Top Plate Soft Tread Caster with Brake - 50mm Diameter Gray This soft tread caster features a swivel top plate for ease of mobility. Ideal for use with electronic equipment, medical equipment, audio/visual equipment & furniture. Soft 70-75/A durometer tread is made of high-tech thermoplastic elastomer. Rivet axle provides positive wheel retention. Offers high load ratings with quiet mobility. Twin wheel design for easy mobility. Features 75 lb. capacity. Wheel diameter measures 50 millimeters. Height of caster is 2-3/8 inches. Gray finish.
Shepherd® Business Machine Caster - Rigid 3" Diameter 1000 Capacity Lbs. Glass Filled Nylon This Business Machine Caster is ideal for copiers, business machines, vending machines, computer storage devices, refrigerated displays and electronics cabinets. The business machine wheel offers high load capacity with low profile design. Caster has roller bearing and includes 15/32" nut and bolt axle. RoHS compliant trivalent zinc plating. Glass-Filled Nylon Wheel features precision bearing wheel. Features 1000 lb. capacity. Wheel diameter measures 3 inches. Width of caster is 1-13/16 inches and ...