- Monitor mounting compatible with the Video Electronics Standards Association (VESA) MIS-D mounting patterns of 75mm and 100mm; holds monitors between 4.40 to 17.64 pounds (2.0 to 8.0 kg); adjustable viewing angle and height; hardware to mount to T-slot included
- Rotates 360 degree mounting flange with 1.575" (40.00mm) spacing between holes
- Kit ships in one box weighing 22 lbs and measuring 23" x 16.5" x 8.5" in size
80/20® 15 Series 40 & 45 Adjustable Workstation Arm
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$945.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 |
Product Details
| Type | Workstation Arm |
| Finish Type | Tumbled Mill |
| Material | Steel/Aluminum |
| Series | 15, 40, 45 |
| Manufacturers Part Number | 2370 |
| Brand | 80/20 Inc |