Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3244742

MPN #: 4326

80/20® 15 Series 9 Hole 90 Degree Joining Plate

Product Description
The 9 hole - 90 degree angled flat plate is an external fastening method that requires no machining services. This flat plate creates a 90-degree angle between profiles and its shape reinforces the strength of the connection. It is a durable option that is easy to assemble and can be reconfigured and reused. Tip: Use double or triple slide-in economy T-nuts to save time and money. Pre-load your hardware prior to connecting profiles to simplify your assembly.

PRICE
$16.75

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/2

Product Details

Type9 Hole 90 Degree Joining Plate
Finish TypeAnodize
MaterialAluminum
Series15
Manufacturers Part Number4326
Brand80/20 Inc