80/20 4128 10 S 12 Hole 90 Degree Angled Flat Plate, 4" L
Write a Review
|
Questions & Answers (0)
Product Description
80/20 4128 12 Hole 90° Joining Plate, 4"L
12 Hole 90° Joining Plate.
12 Hole 90° Joining Plate.
PRICE
$22.00
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 4 in |
| Height | 3/16 in |
Product Details
| Type | 90 Degree Joining Plate |
| Finish Type | Anodize |
| Number of Holes | 12 |
| Material | Aluminum |
| Description | Joining Plate |
| Series | 10 Series |
| Manufacturers Part Number | 4128 |
| Brand | 80/20 Inc |