80/20® 15 Series Anchor Fastener Cam Only, Black
Write a Review
|
Questions & Answers (0)
Product Description
The anchor fastener cam is commonly used with a socket head cap screw and T-nut to form custom anchor fastener assemblies. An anchor fastener connection method requires a counterbore machining service on the mounting profile.
PRICE
$4.39
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/8 |
| Height | 5/8 in |
Product Details
| Type | Anchor Fastener |
| Material | Zinc |
| Series | 15 |
| Manufacturers Part Number | 3354 |
| Brand | 80/20 Inc |