80/20® 15 Series Combination Hinge w/ Clamping Handle
Write a Review
|
Questions & Answers (0)
Product Description
The 4 hole - locking zinc hinge is die-cast black powder-coated zinc with a stainless steel pin. It is a higher-strength hinge that is commonly used to connect doors and plastic panels to T-slot profiles. The 4 hole - lock ready zinc hinge features a ratcheting clamp handle for locking the hinge in position.
PRICE
$38.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 |
Product Details
| Type | Hinge |
| Finish Type | Powder Coat |
| Material | Zinc |
| Series | 15 |
| Manufacturers Part Number | 4488 |
| Brand | 80/20 Inc |