80/20® 30 Series 4 Hole Detent Positioning Hinge
Write a Review
|
Questions & Answers (0)
Product Description
The 4 hole - detent positioning hinge is commonly used to connect plastic panels to profiles or to connect two profiles together. It holds doors open at 0, 85 or 175 degrees and is especially useful in horizontal-lifting applications, as it provides hands-free access. It has snap-on covers that hide the hardware for a clean appearance and a detent hinge stopper which includes the mounting hardware.
PRICE
$22.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/16 |
Product Details
| Series | 30 |
| Manufacturers Part Number | 12322 |
| Type | Detent Positioning Hinge |
| Material | Nylon PA Glass Fiber Reinforced |
| Brand | 80/20 Inc |