80/20® 15 Series Double Flange Bearing Profile, 5-1/2" Dimension A
Write a Review
|
Questions & Answers (0)
Product Description
The double flange bearing profile can be cut to your desired length. It is commonly used in custom linear motion applications.
PRICE
$375.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 145 |
| Width | 5-1/2 in |
| Height | 1-7/8 in |
Product Details
| Type | Double Flange Bearing Profile |
| Finish Type | Mill |
| Material | Aluminum |
| Series | 15 |
| Manufacturers Part Number | 8541-145 |
| Brand | 80/20 Inc |