The double flange UniBearing profile can be cut to your desired length. It is commonly used in custom linear bearing applications when there are two guiderails.
80/20® 15 Series Double Flange Unibearing5 Profile, 145" Bar, Mill Finish
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$249.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 145 |
| Width | 4-3/4 in |
| Height | 5/8 in |
Product Details
| Type | Double Flange Unibearing |
| Finish Type | Mill |
| Material | Aluminum |
| Series | 15 |
| Manufacturers Part Number | 8587-145 |
| Brand | 80/20 Inc |