80/20® 10 Series Double Flange Unibearing5 Profile, 145" Bar, Mill Finish
Write a Review
|
Questions & Answers (0)
Product Description
The double flange UniBearing profile can be cut to your desired length. It is commonly used in custom linear bearing applications when there are two guiderails.
PRICE
$139.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 145 |
| Width | 3-1/8 in |
| Height | 3/8 in |
Product Details
| Type | Double Flange Unibearing |
| Finish Type | Mill |
| Material | Aluminum |
| Series | 10 |
| Manufacturers Part Number | 8585-145 |
| Brand | 80/20 Inc |