Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3244581

MPN #: 3530

80/20® 15 Series Flat Head Socket Cap Screw and Drop In T-Nut, 5/16-18 X 5/8"

Product Description
3530 is comprised of:
  • 5/16-18 x .625" Flat Head Socket Cap Screw (FHSCS)
  • 5/16-18 Roll-In T-Nut with Flex Handle


PRICE
$3.98

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/2

Product Details

Series15
Manufacturers Part Number3530
TypeFlat Head Socket Cap Screw
Brand80/20 Inc