80/20® 15 Series Heavy Duty Flange Mount caster Plate, Black
Write a Review
|
Questions & Answers (0)
Product Description
The heavy-duty flange mount caster base plate is made of anodized aluminum to withstand daily use and wear and tear. It bolts to a profile end or side and is commonly used to mount casters with high load capacities for an added layer of strength and durability. The heavy-duty flange mount caster base plate requires a tap to mount to the profile end.
PRICE
$67.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 |
| Width | 3/4 in |
| Height | 4 in |
| Thread | 16-3/8 in |
Product Details
| Type | Flange Mount |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 15 |
| Manufacturers Part Number | 2147-BLACK |
| Brand | 80/20 Inc |