Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247239

MPN #: 2707

80/20® Fractional & Metric Series Heavy-Duty Flange Mount Swivel Caster w Brake, 6"

Product Description
The heavy-duty flange mount swivel caster is a foot that adds mobility to an application and commonly mounts to the T-slot profile end or side using a base plate. The swivel enables easy movement and pivot turns while the design allows for easy access to lubrication fittings. It is a heavy-duty and oil resistant option with a higher ground clearance. It's ideal for use in industrial settings such as large workstations and material handling solutions.

PRICE
$44.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

SeriesFractional, Metric
Manufacturers Part Number2707
TypeSwivel Caster w Brake
Finish TypeAnodize
MaterialSteel/Rubber
Brand80/20 Inc