The hex nut linear bearing brake kit adds an adjustable stop to any brake-ready bearing by securing it into a semi-permanent position. It provides secure lockdown capability for safety and is compact, taking up little space.
80/20® 15 Series Hex Nut Linear Bearing Brake Kit
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1.32
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/8 |
| Height | 1/2 in |
Product Details
| Type | Hex Nut Linear Brake |
| Finish Type | Zinc |
| Material | Steel |
| Series | 15 |
| Manufacturers Part Number | 6803 |
| Brand | 80/20 Inc |