80/20® 45 Series "L" Handle Bearing Brake Kit, Gray
Write a Review
|
Questions & Answers (0)
Product Description
The "L" handle linear bearing brake kit adds an adjustable stop to any brake-ready bearing by securing it into a semipermanent position. It also adds a grip to aid with adjustments and provides secure lockdown capability for safety. All mounting hardware is included.
PRICE
$22.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/4 |
| Width | 3-1/2 in |
Product Details
| Type | Bearing Brake Kit |
| Finish Type | Glass |
| Material | Zinc |
| Series | 45 |
| Manufacturers Part Number | 45-6800 |
| Brand | 80/20 Inc |