80/20® 15 Series Nylon T-Slot Nut, Pack of 12
Write a Review
|
Questions & Answers (0)
Product Description
The nylon T-slot nut is a light-duty fastening method typically used for accessories. The T-slot nut remains in place even when used in a vertical position. When used with a sheet metal screw, the nut expands into the T-slot. Additional Information: Please note that nylon T-slot nuts 3346 and 40-3346 are sold in packs of 50 and 3348 and 40-3348 are sold in packs of 12.
PRICE
$9.60
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9/16 in |
| Height | 3/8 in |
Product Details
| Type | T-Slot Nut Kit |
| Material | Plastic |
| Series | 15 |
| Manufacturers Part Number | 3348 |
| Brand | 80/20 Inc |