Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3245108

MPN #: 2156

80/20® 15 Series Rubber O-ring For 1530 Pressure Manifold

Product Description
The O-ring for pressure manifold is commonly used with manifold plates to completely seal a profile side or create a tight seal where a substance is released. It is used to prevent leakage.

PRICE
$0.90

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height1/8 in

Product Details

Series15
Manufacturers Part Number2156
TypeO-Ring
MaterialNitrile
Brand80/20 Inc