The O-ring for pressure manifold is commonly used with manifold plates to completely seal a profile side or create a tight seal where a substance is released. It is used to prevent leakage.
80/20® 25 Series O-Ring for Pressure Manifold
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$0.45
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/2 |
Product Details
| Type | O-Ring |
| Finish Type | Anodize |
| Material | Nitrile |
| Series | 25 |
| Manufacturers Part Number | 25-2157 |
| Brand | 80/20 Inc |