80/20® 15 Series Single-Keyed UniBearing Pad, Black
Write a Review
|
Questions & Answers (0)
Product Description
The single-keyed UniBearing pad is commonly used with a UniBearing to create custom bearings. It has a single key and mounts to the profile using stainless steel flathead socket cap screws that have Loctite®. It provides a flat bearing and quick change-out as well as being designed with rounded corners on the molded pad for easy installation. The pad includes holes for mounting the hardware or brake kits as well as all mounting hardware.
PRICE
$4.77
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/4 |
| Height | 3/8 in |
Product Details
| Type | Unibearing Pad |
| Finish Type | Smooth |
| Material | UHMW PE |
| Series | 15 |
| Manufacturers Part Number | 6817 |
| Brand | 80/20 Inc |