Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3245028

MPN #: 6882

80/20® 15 Series .005" Shim Stock Double Keyed Pad, Clear, Pack of 10

Product Description
Linear bearing shim stock is used to create a precise fit. Each shim has a slotted design that enables easy installation without having to dismantle the bearing; simply loosen the bearing pad and slide the shim(s) between the pad and housing while the bearing is still in place. Shims are sold in packs of 10 and are compatible with all 80/20® bearings.

PRICE
$4.30

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-13/16

Product Details

Series15
Manufacturers Part Number6882
TypeLinear Bearing Shim Stock
MaterialMylar
Brand80/20 Inc