Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3245234

MPN #: 20-4119

80/20® 20 Series 2 Hole Inside Corner Bracket, Clear

Product Description
The 2 hole - inside corner bracket is an external fastening method that creates a 90 degree connection. It requires no machining services and can provide infinite positioning along the profile T-slot, allowing a large degree of adjustability. It is a fastening method that can be repositioned and reused.

PRICE
$5.40

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Series20
Manufacturers Part Number20-4119
Type2 Hole - Inside Corner Bracket
Finish TypeAnodize
MaterialAluminum
Brand80/20 Inc