80/20® 15 Series & 40 Inside Corner Bracket with Single Support, Clear, Zinc Finish
Write a Review
|
Questions & Answers (0)
Product Description
The 2 hole - inside corner bracket with single support is an external fastening method that creates a 90 degree connection. The single support provides additional strength while the slotted mounting holes allow for greater adjustability between the connecting profiles. This bracket requires no machining services and can provide infinite positioning along the profile T-slot. The suggested mounting hardware can be found on the "Suggested Hardware" tab.
PRICE
$5.90
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-11/16 |
| Width | 1-3/16 in |
| Height | 1-11/16 in |
Product Details
| Type | Inside Corner Bracket |
| Finish Type | Zinc |
| Material | Steel |
| Series | 15, 40 |
| Manufacturers Part Number | 14120 |
| Brand | 80/20 Inc |