Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3245256

MPN #: 20-2491

80/20® 20 Series Single Arm Narrow Mesh Retainer with Narrow Backing Plate, 20mm, Aluminum

Product Description
The single arm narrow mesh retainer with narrow backing plate consists of one single arm narrow mesh retainer and one narrow backing plate. The hardware to attach the backing plate to the retainer should be selected based on the wire mesh panel type and thickness. The suggested hardware to mount the retainer to the T-slot can be found on the "Suggested Hardware" tab.

PRICE
$11.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13/16

Product Details

TypeSingle Arm Narrow Mesh Retainer with Narrow Backing Plate
Finish TypeAnodize
MaterialAluminum
Series20
Manufacturers Part Number20-2491
Brand80/20 Inc