Wall Guard W/Rounded Top & Bottom Edges, Aluminum Retainer, 2-516"H x 12'L, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This versatile wall guard can be used as a wainscot cap, chair rail or crash rail. Multiple rows can provide maximum impact protection and decorative appeal. Also available with horizontal grooves (WGG-3), or with spacers for installation that's extended from the wall (WG-3EXT). End Caps Not Included.
PRICE
$93.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 ft |
| Depth | 1 in |
| Height | 2-5/16 in |
Product Details
| Type | Vinyl |
| Interior or Exterior Use | Interior |
| Retainer Material | Aluminum |
| Color | Gray |
| Cushion Material | Rubber |
| Protection | Medium |
| Mounting Location | Retainer Is Drilled Into The Wall |
| Package Quantity | 1 |
| Manufacturers Part Number | WG-3-12-5 |
| Cover Material | Vinyl |
| Brand | Pawling |