80/20® 20 Series Wide Backing Plate, 40mm, Aluminum, Clear
Write a Review
|
Questions & Answers (0)
Product Description
The wide backing plate is used with the single arm wide mesh retainer or the double arm wide mesh retainer to secure wire mesh or panels. The suggested hardware for the wide backing plate should be based on the mesh or panel type and thickness.
PRICE
$7.20
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-9/16 |
| Width | 3/4 in |
| Height | 3/4 in |
| Thread | M5 X 13/16 in |
Product Details
| Type | Wide Backing Plate |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 20 |
| Manufacturers Part Number | 20-2495 |
| Brand | 80/20 Inc |